Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GEB3100AFM Eaton Circuit Breakers, Eaton Labeled EG 3P 100A adj
MFG Item Number
GEB3100AFM
GEB3100AFM Eaton Circuit Breakers, Eaton Labeled EG 3P 100A adj
MFG Item Number
GEB3100AFM
This item cannot be canceled or returned
Description
Eaton Labeled EG 3P 100A adj
Specifications
Specifications
| Manufacturer Part Number |
GEB3100AFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Labeled EG 3P 100A adj thermal 18kA bkr w/end cap |
| Poles |
3 |
| Current Rating |
100 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
GEB3100AFM
Eaton Circuit Breakers