GEB4025AFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GEB4025AFM Eaton Circuit Breakers, Eon LBL 4P EG 25A Adj Therm 18kA CB
MFG Item Number
GEB4025AFM

GEB4025AFM Eaton Circuit Breakers, Eon LBL 4P EG 25A Adj Therm 18kA CB

MFG Item Number
GEB4025AFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEB4025AFM
Eon LBL 4P EG 25A Adj Therm 18kA CB

Series Information

Specifications

Specifications
Manufacturer Part Number GEB4025AFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series G molded case circuit breaker, EG-frame, GE, Adjustable thermal, fixed magnetic trip, Four-pole, 25A, 480 Vac, 25 kAIC at 240 Vac, 18 kAIC at 415/480 Vac, Line and load end caps, Metric, 0 protected neutral pole
Poles 4
Current Rating 25 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs