Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GEB7020AFM Eaton Circuit Breakers, Eon LBL 4P EG 20A Adj Therm 18kA CB W/
MFG Item Number
GEB7020AFM
GEB7020AFM Eaton Circuit Breakers, Eon LBL 4P EG 20A Adj Therm 18kA CB W/
MFG Item Number
GEB7020AFM
This item cannot be canceled or returned
Description
Eon LBL 4P EG 20A Adj Therm 18kA CB W/
Specifications
Specifications
Manufacturer Part Number
GEB7020AFM
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, EG-frame, GE, Adjustable thermal, fixed magnetic trip, Four-pole, 20A, 480 Vac, 25 kAIC at 240 Vac, 18 kAIC at 415/480 Vac, Line and load end caps, Metric, 100 protected neutral pole
Poles
4
Current Rating
20 A
Max Voltage
480 VAC
Trip Unit
Adj. Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
Yes
Neutral Protection
100%
Approvals
CE, CSA, UL
Gross Weight
4 lbs
Net Weight
4 lbs
GEB7020AFM
Eaton Circuit Breakers