GEB7030FFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GEB7030FFM Eaton Circuit Breakers, Eon LBL 4P EG 30A FXD Therm 18kA CB

MFG Item Number
GEB7030FFM

GEB7030FFM Eaton Circuit Breakers, Eon LBL 4P EG 30A FXD Therm 18kA CB

MFG Item Number
GEB7030FFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEB7030FFM
Eon LBL 4P EG 30A FXD Therm 18kA CB

Series Information

Specifications

Specifications
Manufacturer Part Number GEB7030FFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series G molded case circuit breaker, EG-frame, GE, Fixed thermal, fixed magnetic trip, Four-pole, 30A, 480 Vac, 25 kAIC at 240 Vac, 18 kAIC at 415/480 Vac, Line and load end caps, Metric, 100 protected neutral pole
Poles 4
Current Rating 30 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 100%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs