Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies, GEB Series
GEBL-3
Killark Conduit Outlet Bodies, GEB Series
OUTLET BODY 1in. AL L-TYPE
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, GEB Series
OUTLET BODY 1in. AL L-TYPE
- Integral Mounting Lugs
- Green Ground Screw Standard
- External Cover Thread on Body, Plus Smooth Integral Hub Bushing Protects Conductor Insulation When Pulling
Specifications
Specifications
| Manufacturer Part Number |
GEBL-3 |
| Manufacturer |
Killark |
| Product Series |
GEB |
| Family Series |
Killark Conduit Outlet Bodies, GEB Series |
| Description |
OUTLET BODY 1in. AL L-TYPE |
| Shape |
L |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
No |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor |
| Hazardous Location |
No |
| Net Weight |
3 lbs |
| Gross Weight |
3 lbs |
GEBL-3
Killark Conduit Outlet Bodies, GEB Series