Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
GECCT-2-6TB
Killark Conduit Outlet Bodies
GECCT-2 W/ 6 POINT TERMINAL
MFG Item Number
GECCT-2-6TB
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
GECCT-2 W/ 6 POINT TERMINAL
Specifications
Specifications
| Manufacturer Part Number |
GECCT-2-6TB |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
GECCT-2 W/ 6 POINT TERMINAL |
| Shape |
C |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Trade Size |
3/4 " |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
2.5 lbs |
| Gross Weight |
2.5 lbs |
GECCT-2-6TB
Killark Conduit Outlet Bodies