Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GECLT-2 Killark Conduit Outlet Bodies, G Series, OUTLET BODY 3/4in. AL L TYPE
GECLT-2 Killark Conduit Outlet Bodies, G Series, OUTLET BODY 3/4in. AL L TYPE
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, G Series
OUTLET BODY 3/4in. AL L TYPE
- External Cover Threads On Body Protecting Conductors From Damage During Pulling
- Smooth Integral Hub‑Bushing To Protect Conductor Insulation When Pulling
- Internally Threaded Cover Openings For Additional Wiring Room
- Suitable For Wet Locations When Mounted In Upright Position
- No Pinching Of Conductors During Cover Installation
- Taper Threaded Hubs To Provide Ground Continuity
- Green Ground Screw Standard In All Boxes
- Weather‑Resistant Finish
Specifications
Specifications
| Manufacturer Part Number |
GECLT-2 |
| Manufacturer |
Killark |
| Product Series |
G |
| Family Series |
Killark Conduit Outlet Bodies, G Series |
| Description |
OUTLET BODY 3/4in. AL L TYPE |
| Style |
Threaded Aluminum |
| Shape |
L |
| Number of Hubs |
2 |
| Cover Included |
Yes |
| Gasket Included |
No |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
3/4 " |
| Composition |
Aluminum |
| Hazardous Location |
Yes |
| Net Weight |
1.58 lbs |
| Gross Weight |
1.84 lbs |
GECLT-2
Killark Conduit Outlet Bodies, G Series