Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Killark Conduit Outlet Bodies
GECTT-2-6TB
Killark Conduit Outlet Bodies
GECTT-2 W/ 6 POINT TERMINAL
MFG Item Number
GECTT-2-6TB
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, Series
GECTT-2 W/ 6 POINT TERMINAL
Specifications
Specifications
| Manufacturer Part Number |
GECTT-2-6TB |
| Manufacturer |
Killark |
| Family Series |
Killark Conduit Outlet Bodies |
| Description |
GECTT-2 W/ 6 POINT TERMINAL |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Trade Size |
3/4 " |
| Composition |
Copper Free Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
1.815 lbs |
| Gross Weight |
2.5 lbs |
GECTT-2-6TB
Killark Conduit Outlet Bodies