Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GECXT-1M Killark Conduit Outlet Bodies, GEC Series, .5 IN IRON OUTLET BODY X TYPE
GECXT-1M Killark Conduit Outlet Bodies, GEC Series, .5 IN IRON OUTLET BODY X TYPE
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, GEC Series
.5 IN IRON OUTLET BODY X TYPE
- Electrostatically Applied Powder Coating
- Has Mounting Flange
- Copper‑free Aluminum Cover
Specifications
Specifications
| Manufacturer Part Number |
GECXT-1M |
| Manufacturer |
Killark |
| Product Series |
GEC |
| Family Series |
Killark Conduit Outlet Bodies, GEC Series |
| Description |
.5 IN IRON OUTLET BODY X TYPE |
| Style |
Threaded Iron |
| Shape |
X |
| Number of Hubs |
4 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Duraloy Iron |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.0624 lbs |
| Gross Weight |
4.06 lbs |
GECXT-1M
Killark Conduit Outlet Bodies, GEC Series