Series Information
| Manufacturer Part Number | GEE3050AFM |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Series G molded case circuit breaker, EG-frame, GE, Adjustable thermal, fixed magnetic trip, Three-pole, 50A, 600Y/347 Vac, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600Y/347 Vac, Line and load end caps, Metric |
| Poles | 3 |
| Current Rating | 50 A |
| Max Voltage | 480 VAC |
| Trip Unit | Adj. Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | No |
| Approvals | CE, CSA, UL |
| Gross Weight | 3 lbs |
| Net Weight | 3 lbs |