Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GEE3070FFM Eaton Circuit Breakers, EATON LABELED EG 3P 70A FIXED
MFG Item Number
GEE3070FFM
GEE3070FFM Eaton Circuit Breakers, EATON LABELED EG 3P 70A FIXED
MFG Item Number
GEE3070FFM
This item cannot be canceled or returned
Description
EATON LABELED EG 3P 70A FIXED
Specifications
Specifications
| Manufacturer Part Number |
GEE3070FFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
EATON LABELED EG 3P 70A FIXED THERMAL 25KA BKR W/END CAP |
| Poles |
3 |
| Current Rating |
70 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
GEE3070FFM
Eaton Circuit Breakers