Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GEE3100AFM Eaton Circuit Breakers, Eon LBL EG 3P 100A adj therm 25kA CB
MFG Item Number
GEE3100AFM
GEE3100AFM Eaton Circuit Breakers, Eon LBL EG 3P 100A adj therm 25kA CB
MFG Item Number
GEE3100AFM
This item cannot be canceled or returned
Description
Eon LBL EG 3P 100A adj therm 25kA CB
Specifications
Specifications
Manufacturer Part Number
GEE3100AFM
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, EG-frame, GE, Adjustable thermal, fixed magnetic trip, Three-pole, 100A, 600Y/347 Vac, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600Y/347 Vac, Line and load end caps, Metric
Poles
3
Current Rating
100 A
Max Voltage
480 VAC
Trip Unit
Adj. Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Approvals
CE, CSA, UL
Gross Weight
2.15 lbs
Net Weight
2.1 lbs
GEE3100AFM
Eaton Circuit Breakers