Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GEE3160AFM Eaton Circuit Breakers, Eaton Labeled EG 3P 160A adj
MFG Item Number
GEE3160AFM
GEE3160AFM Eaton Circuit Breakers, Eaton Labeled EG 3P 160A adj
MFG Item Number
GEE3160AFM
This item cannot be canceled or returned
Description
Eaton Labeled EG 3P 160A adj
Specifications
Specifications
| Manufacturer Part Number |
GEE3160AFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Labeled EG 3P 160A adj thermal 25kA bkr w/end cap |
| Poles |
3 |
| Current Rating |
160 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
GEE3160AFM
Eaton Circuit Breakers