GEE36F-C0
Panduit Cable Entries, Grommet Edging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GEE36F-C0

Panduit Cable Entries, Grommet Edging Series

GEE36F-C0

Panduit Cable Entries, Grommet Edging Series
GEE36F-C0 Slotted Grommet Edging
MFG Item Number
GEE36F-C0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Grommet Edging Series
Item #
GEE36F-C0
GEE36F-C0 Slotted Grommet Edging

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Manufacturer Part Number GEE36F-C0
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Description Slotted grommet edging, .036 thickness, weather resistant polyethylene, black.
Strip Length 100 '
Color Black
Material Polyethylene
Side Style Slotted
Adhesive No
Approvals UL
Net Weight 0.715 lbs
Gross Weight 0.25 lbs