GEE4100AFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GEE4100AFM

Eaton Circuit Breakers

GEE4100AFM

Eaton Circuit Breakers
EATON LABELED 4P EG 100A ADJ THERM
MFG Item Number
GEE4100AFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEE4100AFM
EATON LABELED 4P EG 100A ADJ THERM

Series Information

Specifications

Specifications
Manufacturer Part Number GEE4100AFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description EATON LABELED 4P EG 100A ADJ THERM 25KA BKR W/ END CAPS N=0pct.
Poles 4
Current Rating 100 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs