Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GEE4160FFM
EATON LABELED 4P EG 160A FIXED
MFG Item Number
GEE4160FFM
This item cannot be canceled or returned
Description
EATON LABELED 4P EG 160A FIXED
Specifications
Specifications
| Manufacturer Part Number |
GEE4160FFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
EATON LABELED 4P EG 160A FIXED THERM 25KA BKR W/ END CAPS N= |
| Poles |
4 |
| Current Rating |
160 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
0% |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
GEE4160FFM
Eaton Circuit Breakers