GEE7032AFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GEE7032AFM

Eaton Circuit Breakers

GEE7032AFM

Eaton Circuit Breakers
EATON LABELED 4P EG 32A ADJ THERM
MFG Item Number
GEE7032AFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEE7032AFM
EATON LABELED 4P EG 32A ADJ THERM

Series Information

Specifications

Specifications
Manufacturer Part Number GEE7032AFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description EATON LABELED 4P EG 32A ADJ THERM 25KA BKR W/ END CAPS N=100
Poles 4
Current Rating 32 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 100%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs