GEE7035FFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GEE7035FFM

Eaton Circuit Breakers

GEE7035FFM

Eaton Circuit Breakers
EATON LABELED 4P EG 35A FIXED THERM
MFG Item Number
GEE7035FFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEE7035FFM
EATON LABELED 4P EG 35A FIXED THERM

Series Information

Specifications

Specifications
Manufacturer Part Number GEE7035FFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description EATON LABELED 4P EG 35A FIXED THERM 25KA BKR W/ END CAPS N=1
Poles 4
Current Rating 35 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 100%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs