Series Information
| Manufacturer Part Number | GEE7080AFM |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Circuit Breakers |
| Description | Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, Adjustable thermal, fixed magnetic trip, Four-pole, 80A, 600Y/347 Vac, 65 kAIC at 240 Vac, 25 kAIC at 415/480 Vac, 18 kAIC at 600Y/347 Vac, Line/load end caps |
| Poles | 4 |
| Current Rating | 80 A |
| Max Voltage | 480 VAC |
| Trip Unit | Adj. Thermal / Fixed Magnetic |
| Mounting | Panel |
| Neutral Pole | Yes |
| Neutral Protection | 100% |
| Approvals | CE, CSA, UL |
| Gross Weight | 4 lbs |
| Net Weight | 4 lbs |