GEFJB30
Appleton Temporary Lighting, EF Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GEFJB30

Appleton Temporary Lighting, EF Series

GEFJB30

Appleton Temporary Lighting, EF Series
EXP PROOF FLOODLIGHT PI860598
Item Number
GEFJB30
MFG Item Number
G-EFJB-30
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Temporary Lighting, EF Series
Item #
GEFJB30
EXP PROOF FLOODLIGHT PI860598

EF Series Information

  • 400~1600 Vrrm
  • 70~170 Amps Output
  • Screw Terminals
  • High Thermal Efficiency
  • UL Recognized (file no. E72445)
These circuits provide complete power control in a single package, utilizing high thermal efficiency to assure long life and reliable performance. Two standard models provide 2500 Vrms isolation from all terminals to ceramic base and are UL recognized (file no. E72445). Manufactured in Crydom's ISO 9001 Certified facility for optimum product performance and reliability.

Specifications

Specifications
Manufacturer Part Number G-EFJB-30
Manufacturer Appleton
Product Series EF
Family Series Appleton Temporary Lighting, EF Series
Description EF Series Explosionproof Floodlight, Lamp Type: 300 WTT R40 Incandescent, Number Of Lamps: 1, Shape: R40, Base: Medium, Mounting: Yoke, Enclosure: Cast Aluminum, Fixture Type: Flood Light, Dimensions: 10.5 IN Length X 17.50 IN Height, Standard: Class I,
Mounting Bracket
Environment Dry
Lamp Type Incandescent
Lamp Wattage 150 W, 300 W
Approvals UL
Comments Cast Aluminum body
Net Weight 19 lbs
Gross Weight 17.01 lbs