Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GEH1015FFG Eaton Circuit Breakers, Eaton Labeled EG 1P 15A 100kA240V bkr
MFG Item Number
GEH1015FFG
GEH1015FFG Eaton Circuit Breakers, Eaton Labeled EG 1P 15A 100kA240V bkr
MFG Item Number
GEH1015FFG
This item cannot be canceled or returned
Description
Eaton Labeled EG 1P 15A 100kA240V bkr
Specifications
Specifications
Manufacturer Part Number
GEH1015FFG
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, EG-frame, GE, Fixed thermal, fixed magnetic trip, Single-pole, 15A, 600Y/347 Vac, 100 kAIC at 240 Vac, 70 kAIC at 415 Vac, 65 kAIC at 480 Vac, 25 kAIC at 600Y/347 Vac, Line and load, Metric
Poles
1
Current Rating
15 A
Max Voltage
240 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Approvals
CE, CSA, UL
Gross Weight
1.25 lbs
Net Weight
1.2 lbs
GEH1015FFG
Eaton Circuit Breakers