Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GEH3025FFM Eaton Circuit Breakers, EG 3P 25A FXD therm 70kA CB w/end cap
MFG Item Number
GEH3025FFM
GEH3025FFM Eaton Circuit Breakers, EG 3P 25A FXD therm 70kA CB w/end cap
MFG Item Number
GEH3025FFM
This item cannot be canceled or returned
Description
EG 3P 25A FXD therm 70kA CB w/end cap
Specifications
Specifications
Manufacturer Part Number
GEH3025FFM
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, EG-frame, GE, Fixed thermal, fixed magnetic trip, Three-pole, 25A, 600Y/347 Vac, 100 kAIC at 240 Vac, 70 kAIC at 415 Vac, 65 kAIC at 480 Vac, 25 kAIC at 600Y/347 Vac, Line/load end caps, Metric
Poles
3
Current Rating
25 A
Max Voltage
480 VAC
Trip Unit
Fixed Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Approvals
CE, CSA, UL
Gross Weight
3 lbs
Net Weight
3 lbs
GEH3025FFM
Eaton Circuit Breakers