Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GEH3040FFM Eaton Circuit Breakers, EATON LABELED EG 3P 40A FIXED
MFG Item Number
GEH3040FFM
GEH3040FFM Eaton Circuit Breakers, EATON LABELED EG 3P 40A FIXED
MFG Item Number
GEH3040FFM
This item cannot be canceled or returned
Description
EATON LABELED EG 3P 40A FIXED
Specifications
Specifications
| Manufacturer Part Number |
GEH3040FFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
EATON LABELED EG 3P 40A FIXED THERMAL 70KA BKR W/END CAP |
| Poles |
3 |
| Current Rating |
40 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
GEH3040FFM
Eaton Circuit Breakers