GEH4035FFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GEH4035FFM Eaton Circuit Breakers, EATON LABELED 4P EG 35A FIXED THERM
MFG Item Number
GEH4035FFM

GEH4035FFM Eaton Circuit Breakers, EATON LABELED 4P EG 35A FIXED THERM

MFG Item Number
GEH4035FFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEH4035FFM
EATON LABELED 4P EG 35A FIXED THERM

Series Information

Specifications

Specifications
Manufacturer Part Number GEH4035FFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description EATON LABELED 4P EG 35A FIXED THERM 70KA BKR W/ END CAPS N=0
Poles 4
Current Rating 35 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs