GEH4040FFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GEH4040FFM Eaton Circuit Breakers, Eon LBL 4P EG 40A FXD Therm 70kA CB
MFG Item Number
GEH4040FFM

GEH4040FFM Eaton Circuit Breakers, Eon LBL 4P EG 40A FXD Therm 70kA CB

MFG Item Number
GEH4040FFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEH4040FFM
Eon LBL 4P EG 40A FXD Therm 70kA CB

Series Information

Specifications

Specifications
Manufacturer Part Number GEH4040FFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, Fixed therm/mag trip, 4-pole, 40A, 600Y/347 Vac, 100 kAIC at 240 Vac, 70 kAIC at 415 Vac, 65 kAIC at 480 Vac, 25 kAIC at 600Y/347 Vac, Ln/Ld end caps, 0 prot neut
Poles 4
Current Rating 40 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs