GEH7080FFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GEH7080FFM Eaton Circuit Breakers, EATON LABELED 4P EG 80A FIXED THERM
MFG Item Number
GEH7080FFM

GEH7080FFM Eaton Circuit Breakers, EATON LABELED 4P EG 80A FIXED THERM

MFG Item Number
GEH7080FFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GEH7080FFM
EATON LABELED 4P EG 80A FIXED THERM

Series Information

Specifications

Specifications
Manufacturer Part Number GEH7080FFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description EATON LABELED 4P EG 80A FIXED THERM 70KA BKR W/ END CAPS N=1
Poles 4
Current Rating 80 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 100%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs