Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GEH7110FFM Eaton Circuit Breakers, Eon LBL 4P EG 110A FXD Therm 70kA CB
MFG Item Number
GEH7110FFM
GEH7110FFM Eaton Circuit Breakers, Eon LBL 4P EG 110A FXD Therm 70kA CB
MFG Item Number
GEH7110FFM
This item cannot be canceled or returned
Description
Eon LBL 4P EG 110A FXD Therm 70kA CB
Specifications
Specifications
| Manufacturer Part Number |
GEH7110FFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, Fixed therm., fixed mag. trip, 4-pole, 110A, 600Y/347 Vac, 100 kAIC at 240 Vac, 70 kAIC at 415 Vac, 65 kAIC at 480 Vac, 25 kAIC at 600Y/347 Vac, Line/load end caps |
| Poles |
4 |
| Current Rating |
110 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
100% |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
GEH7110FFM
Eaton Circuit Breakers