Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GEMT-1 Killark Conduit Outlet Bodies, GE Series, 1/2in. ALUM OUTLET BODY T TYPE 2
GEMT-1 Killark Conduit Outlet Bodies, GE Series, 1/2in. ALUM OUTLET BODY T TYPE 2
This item cannot be canceled or returned
Description
Conduit Outlet Bodies, GE Series
1/2in. ALUM OUTLET BODY T TYPE 2
- Protects Conductors in Threaded Rigid Conduit
- No Pinching of Conductors During Cover Installation
- Taper Threaded Hubs to Provide Ground Continuity
Specifications
Specifications
| Manufacturer Part Number |
GEMT-1 |
| Manufacturer |
Killark |
| Product Series |
GE |
| Family Series |
Killark Conduit Outlet Bodies, GE Series |
| Description |
1/2in. ALUM OUTLET BODY T TYPE 2 |
| Style |
Threaded Aluminum |
| Shape |
T |
| Number of Hubs |
3 |
| Cover Included |
Yes |
| Gasket Included |
Yes |
| Conduit Type |
RMC (Rigid Metal Conduit) |
| Connection Type |
Threaded |
| Trade Size |
1/2 " |
| Composition |
Aluminum |
| Protection Rating |
Indoor, Outdoor |
| Hazardous Location |
Yes |
| Approvals |
CSA, UL |
| Net Weight |
0.86 lbs |
| Gross Weight |
0.84 lbs |
GEMT-1
Killark Conduit Outlet Bodies, GE Series