Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Gardner Bender Hand Tools, GES Series
GES-55
Gardner Bender Hand Tools, GES Series
Armor Edge Wire Stripper, 10-18 Awg
This item cannot be canceled or returned
Description
Armor Edge Wire Stripper, 10-18 Awg
Specifications
Specifications
| Manufacturer Part Number |
GES-55 |
| Manufacturer |
Gardner Bender |
| Product Series |
GES |
| Family Series |
Gardner Bender Hand Tools, GES Series |
| Description |
Armor Edge Wire Stripper, 10-18 Awg Stainless |
| Type |
Wire Stripper |
| Number of Pieces |
1 |
| Capacity |
10-18 AWG |
| Length |
6-1/2 " |
| Application |
General Purpose |
| Insulated |
No |
| Net Weight |
0.4031 lbs |
| Gross Weight |
0.409 lbs |
GES-55
Gardner Bender Hand Tools, GES Series