Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GES1063FFG Eaton Circuit Breakers, Eaton Labeled EG 1P 63A 85kA@240V
MFG Item Number
GES1063FFG
GES1063FFG Eaton Circuit Breakers, Eaton Labeled EG 1P 63A 85kA@240V
MFG Item Number
GES1063FFG
This item cannot be canceled or returned
Description
Eaton Labeled EG 1P 63A 85kA@240V
Specifications
Specifications
| Manufacturer Part Number |
GES1063FFG |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Labeled EG 1P 63A 85kA@240V bkr |
| Poles |
1 |
| Current Rating |
63 A |
| Max Voltage |
240 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
1.25 lbs |
| Net Weight |
1.2 lbs |
GES1063FFG
Eaton Circuit Breakers