Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Panduit Cable Entries, Grommet Edging Series
GES144F-A-C
Panduit Cable Entries, Grommet Edging Series
Solid Grommet, Natural, PE, 3.7mm Max Pa
MFG Item Number
GES144F-A-C
This item cannot be canceled or returned
Description
Cable Entries, Grommet Edging Series
Solid Grommet, Natural, PE, 3.7mm Max Pa
Grommet Edging Series Information
- Use Slotted Product on Irregularly Shaped and Round Panel Holes
- Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
- UL File: E351393 (Nylon Materials Is Not UL Recognized)
- Adhesive Lined Grommet Edging: 3 Year Shelf Life
- Solid Product Is Used Only on Straight Edges
Specifications
Specifications
| Manufacturer Part Number |
GES144F-A-C |
| Manufacturer |
Panduit |
| Product Series |
Grommet Edging |
| Family Series |
Panduit Cable Entries, Grommet Edging Series |
| Description |
Solid grommet edging with adhesive lined use on straight edges only, .144 thickness, polyethylene, natural. |
| Strip Length |
100 ' |
| Color |
Natural |
| Material |
Polyethylene |
| Side Style |
Solid |
| Adhesive |
Yes |
| Approvals |
UL |
| Net Weight |
1.55 lbs |
| Gross Weight |
1.55 lbs |
GES144F-A-C
Panduit Cable Entries, Grommet Edging Series