Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GES3025FFM Eaton Circuit Breakers, EATON LABELED EG 3P 25A FIXED
MFG Item Number
GES3025FFM
GES3025FFM Eaton Circuit Breakers, EATON LABELED EG 3P 25A FIXED
MFG Item Number
GES3025FFM
This item cannot be canceled or returned
Description
EATON LABELED EG 3P 25A FIXED
Specifications
Specifications
| Manufacturer Part Number |
GES3025FFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
EATON LABELED EG 3P 25A FIXED THERMAL 40KA BKR W/END CAP |
| Poles |
3 |
| Current Rating |
25 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
No |
| Approvals |
CE, CSA, UL |
| Gross Weight |
3 lbs |
| Net Weight |
3 lbs |
GES3025FFM
Eaton Circuit Breakers