Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
GES3080AFM Eaton Circuit Breakers, EG 3P 80A adj therm 40kA CB w/end cap
MFG Item Number
GES3080AFM
GES3080AFM Eaton Circuit Breakers, EG 3P 80A adj therm 40kA CB w/end cap
MFG Item Number
GES3080AFM
This item cannot be canceled or returned
Description
EG 3P 80A adj therm 40kA CB w/end cap
Specifications
Specifications
Manufacturer Part Number
GES3080AFM
Manufacturer
Eaton
Family Series
Eaton Circuit Breakers
Description
Eaton Series G molded case circuit breaker, EG-frame, GE, adj. thermal, fixed magnetic trip, Three-pole, 80A, 600Y/347 Vac, 85 kAIC at 240 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Line/load end caps, Metric
Poles
3
Current Rating
80 A
Max Voltage
480 VAC
Trip Unit
Adj. Thermal / Fixed Magnetic
Mounting
Panel
Neutral Pole
No
Approvals
CE, CSA, UL
Gross Weight
2.15 lbs
Net Weight
2.1 lbs
GES3080AFM
Eaton Circuit Breakers