GES36F-C
Panduit Cable Entries, Grommet Edging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GES36F-C

Panduit Cable Entries, Grommet Edging Series

GES36F-C

Panduit Cable Entries, Grommet Edging Series
GES36F-C Solid Grommet Edging
MFG Item Number
GES36F-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Grommet Edging Series
Item #
GES36F-C
GES36F-C Solid Grommet Edging

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Manufacturer Part Number GES36F-C
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Description Solid grommet edging use on straight edges only, .036 thickness, polyethylene, natural.
Strip Length 100 '
Color Natural
Material Polyethylene
Side Style Solid
Adhesive No
Approvals UL
Net Weight 0.285 lbs
Gross Weight 2.3 lbs