GES4020AFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
GES4020AFM Eaton Circuit Breakers, EATON LABELED 4P EG 20A ADJ THERM
MFG Item Number
GES4020AFM

GES4020AFM Eaton Circuit Breakers, EATON LABELED 4P EG 20A ADJ THERM

MFG Item Number
GES4020AFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GES4020AFM
EATON LABELED 4P EG 20A ADJ THERM

Series Information

Specifications

Specifications
Manufacturer Part Number GES4020AFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description EATON LABELED 4P EG 20A ADJ THERM 40KA BKR W/ END CAPS N=0pct.
Poles 4
Current Rating 20 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs