GES4050AFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GES4050AFM Eaton Circuit Breakers, Eon LBL 4P EG 50A Adj Therm 40kA CB

MFG Item Number
GES4050AFM

GES4050AFM Eaton Circuit Breakers, Eon LBL 4P EG 50A Adj Therm 40kA CB

MFG Item Number
GES4050AFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GES4050AFM
Eon LBL 4P EG 50A Adj Therm 40kA CB

Series Information

Specifications

Specifications
Manufacturer Part Number GES4050AFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, adj therm/fix mag trip, 4-pole, 50A, 600Y/347 Vac, 85 kAIC at 240 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Ln/Ld end cap, 0 prot neut
Poles 4
Current Rating 50 A
Max Voltage 480 VAC
Trip Unit Adj. Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs