GES4090FFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GES4090FFM Eaton Circuit Breakers, EATON LABELED 4P EG 90A FIXED THERM

MFG Item Number
GES4090FFM

GES4090FFM Eaton Circuit Breakers, EATON LABELED 4P EG 90A FIXED THERM

MFG Item Number
GES4090FFM
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Circuit Breakers, Series
Item #
GES4090FFM
EATON LABELED 4P EG 90A FIXED THERM

Series Information

Specifications

Specifications
Manufacturer Part Number GES4090FFM
Manufacturer Eaton
Family Series Eaton Circuit Breakers
Description EATON LABELED 4P EG 90A FIXED THERM 40KA BKR W/ END CAPS N=0
Poles 4
Current Rating 90 A
Max Voltage 480 VAC
Trip Unit Fixed Thermal / Fixed Magnetic
Mounting Panel
Neutral Pole Yes
Neutral Protection 0%
Approvals CE, CSA, UL
Gross Weight 4 lbs
Net Weight 4 lbs