Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GES4100FFM
EATON LABELED 4P EG 100A FIXED
MFG Item Number
GES4100FFM
This item cannot be canceled or returned
Description
EATON LABELED 4P EG 100A FIXED
Specifications
Specifications
| Manufacturer Part Number |
GES4100FFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
EATON LABELED 4P EG 100A FIXED THERM 40KA BKR W/ END CAPS N= |
| Poles |
4 |
| Current Rating |
100 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
0% |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
GES4100FFM
Eaton Circuit Breakers