GES62F-A-C
Panduit Cable Entries, Grommet Edging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GES62F-A-C

Panduit Cable Entries, Grommet Edging Series

GES62F-A-C

Panduit Cable Entries, Grommet Edging Series
Solid Grommet, Natural, Adh., PE, 1.6mm
MFG Item Number
GES62F-A-C
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Grommet Edging Series
Item #
GES62F-A-C
Solid Grommet, Natural, Adh., PE, 1.6mm

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Manufacturer Part Number GES62F-A-C
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Description The GES62F-A-C Polyethylene Solid Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Solid edging recommended for use on straight edges only. The material is highly flexible, while the
Strip Length 100 '
Color Natural
Material Polyethylene
Side Style Solid
Adhesive Yes
Approvals UL
Net Weight 0.905 lbs
Gross Weight 0.905 lbs