Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GES7125AFM Eaton Circuit Breakers, Eon LBL 4P EG 125A Adj Therm 40kA CB W/
MFG Item Number
GES7125AFM
GES7125AFM Eaton Circuit Breakers, Eon LBL 4P EG 125A Adj Therm 40kA CB W/
MFG Item Number
GES7125AFM
This item cannot be canceled or returned
Description
Eon LBL 4P EG 125A Adj Therm 40kA CB W/
Specifications
Specifications
| Manufacturer Part Number |
GES7125AFM |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
Eaton Series G molded case circuit breaker, EG-frame, GE, Complete breaker, adj. therm., fixed mag. trip, Four-pole, 125A, 600Y/347 Vac, 85 kAIC at 240 Vac, 40 kAIC at 415 Vac, 35 kAIC at 480 Vac, 22 kAIC at 600Y/347 Vac, Line/load end caps |
| Poles |
4 |
| Current Rating |
125 A |
| Max Voltage |
480 VAC |
| Trip Unit |
Adj. Thermal / Fixed Magnetic |
| Mounting |
Panel |
| Neutral Pole |
Yes |
| Neutral Protection |
100% |
| Approvals |
CE, CSA, UL |
| Gross Weight |
4 lbs |
| Net Weight |
4 lbs |
GES7125AFM
Eaton Circuit Breakers