GES99F-A-C
Panduit Cable Entries, Grommet Edging Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GES99F-A-C

Panduit Cable Entries, Grommet Edging Series

GES99F-A-C

Panduit Cable Entries, Grommet Edging Series
Solid Grommet, Natural, PE, 2.5mm Max Pa
MFG Item Number
GES99F-A-C
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cable Entries, Grommet Edging Series
Item #
GES99F-A-C
Solid Grommet, Natural, PE, 2.5mm Max Pa

Grommet Edging Series Information

  • Use Slotted Product on Irregularly Shaped and Round Panel Holes
  • Provided in 0.030" (0.8mm) Thick Material Making It Highly Flexible
  • UL File: E351393 (Nylon Materials Is Not UL Recognized)
  • Adhesive Lined Grommet Edging: 3 Year Shelf Life
  • Solid Product Is Used Only on Straight Edges


Specifications

Specifications
Manufacturer Part Number GES99F-A-C
Manufacturer Panduit
Product Series Grommet Edging
Family Series Panduit Cable Entries, Grommet Edging Series
Description The GES99F-A-C Polyethylene Slotted Grommet Edging protects and prevents wires and cables from chafing against sharp edges of panel walls and knockouts. Slotted edging is recommended for use on irregularly shaped and round panel holes. The material is
Strip Length 100 '
Color Natural
Material Polyethylene
Side Style Solid
Adhesive Yes
Approvals UL
Net Weight 0.655 lbs
Gross Weight 1.225 lbs