GESTT-3M
Killark Conduit Outlet Bodies, GE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GESTT-3M

Killark Conduit Outlet Bodies, GE Series

GESTT-3M

Killark Conduit Outlet Bodies, GE Series
1 IN IRON OUTLET BODY T TYPE 3-
MFG Item Number
GESTT-3M
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, GE Series
Item #
GESTT-3M
1 IN IRON OUTLET BODY T TYPE 3-

GE Series Information

  • Protects Conductors in Threaded Rigid Conduit
  • No Pinching of Conductors During Cover Installation
  • Taper Threaded Hubs to Provide Ground Continuity

Videos

Specifications

Specifications
Manufacturer Part Number GESTT-3M
Manufacturer Killark
Product Series GE
Family Series Killark Conduit Outlet Bodies, GE Series
Description 1 IN IRON OUTLET BODY T TYPE 3-
Style Threaded Iron
Shape T
Number of Hubs 3
Cover Included Yes
Gasket Included Yes
Conduit Type RMC (Rigid Metal Conduit)
Connection Type Threaded
Trade Size 1 "
Composition Duraloy Iron
Protection Rating Indoor, Outdoor
Hazardous Location Yes
Approvals CSA, UL
Net Weight 7.53 lbs
Gross Weight 7.53 lbs