Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GF15LA Hubbell Plugs & Receptacles, Receptacle, Brown, Tamper Resistant
GF15LA Hubbell Plugs & Receptacles, Receptacle, Brown, Tamper Resistant
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Receptacle, Brown, Tamper Resistant
Specifications
Specifications
| Manufacturer Part Number |
GF15LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
Receptacle, Brown, Tamper Resistant |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-15R |
| Color |
Brown |
| Watertight |
No |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.4 lbs |
GF15LA
Hubbell Plugs & Receptacles