Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GF20LA Hubbell Plugs & Receptacles, STRAIGHT BLADE PLUG,20A RESI,GFR
GF20LA Hubbell Plugs & Receptacles, STRAIGHT BLADE PLUG,20A RESI,GFR
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
STRAIGHT BLADE PLUG,20A RESI,GFR
Specifications
Specifications
| Manufacturer Part Number |
GF20LA |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
STRAIGHT BLADE PLUG,20A RESI,GFR ALMOND |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Connection Type |
Duplex Receptacle |
| GFCI |
No |
| NEMA Configuration |
5-20R |
| Color |
Brown |
| Watertight |
No |
| Net Weight |
0.25 lbs |
| Gross Weight |
0.3 lbs |
GF20LA
Hubbell Plugs & Receptacles