Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GFBFHP20GY Hubbell Plugs & Receptacles, 20A 125V BLANK FACE GFCI HP GRAY
MFG Item Number
GFBFHP20GY
GFBFHP20GY Hubbell Plugs & Receptacles, 20A 125V BLANK FACE GFCI HP GRAY
MFG Item Number
GFBFHP20GY
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A 125V BLANK FACE GFCI HP GRAY
Specifications
Specifications
| Manufacturer Part Number |
GFBFHP20GY |
| Manufacturer |
Hubbell |
| Family Series |
Hubbell Plugs & Receptacles |
| Description |
20A 125V BLANK FACE GFCI HP GRAY |
| Current Rating |
20 A |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Color |
Gray |
| Approvals |
CSA, UL |
| Net Weight |
0.35 lbs |
| Gross Weight |
0.35 lbs |
GFBFHP20GY
Hubbell Plugs & Receptacles