Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Bryant Electric Plugs & Receptacles
GFBFST20BK
Bryant Electric Plugs & Receptacles
20A COM SELF TEST FACELESS GFR BLACK
MFG Item Number
GFBFST20BK
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
20A COM SELF TEST FACELESS GFR BLACK
Specifications
Specifications
| Manufacturer Part Number |
GFBFST20BK |
| Manufacturer |
Bryant Electric |
| Family Series |
Bryant Electric Plugs & Receptacles |
| Description |
Hubbell Wiring Device Kellems, Power Protection Devices, Self TestFaceless GFCI, 20A 125V, 2-Pole 3-Wire Grounding, Black |
| Current Rating |
20 A |
| Number of Poles |
2 |
| Number of Wires |
3 |
| Voltage |
125 VAC |
| Phase |
1 |
| Color |
Black |
| Approvals |
CSA, UL |
| Net Weight |
0.295 lbs |
| Gross Weight |
0.35 lbs |
GFBFST20BK
Bryant Electric Plugs & Receptacles