Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Flow Control, GFC Series
GFC-2109
Dwyer Instruments Flow Control, GFC Series
Gas Mass Flomweter SST N2 0-5 L/Min
This item cannot be canceled or returned
Description
Gas Mass Flomweter SST N2 0-5 L/Min
Specifications
Specifications
| Manufacturer Part Number |
GFC-2109 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
GFC |
| Family Series |
Dwyer Instruments Flow Control, GFC Series |
| Description |
Gas Mass Flomweter SST N2 0-5 L/Min |
| Material |
Stainless Steel |
| Sensor Type |
Gas |
| Port Size |
1/4 " |
| Input Power |
12 VDC |
| Output |
0-5 VDC, 4-20 mA |
| Accuracy |
1 % |
| Comments |
0 to 5 L/min |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GFC-2109
Dwyer Instruments Flow Control, GFC Series