Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFC2A Bryant Electric Cordsets, 15A 125V GFCI PORT AUTO 2'

MFG Item Number
GFC2A

GFC2A Bryant Electric Cordsets, 15A 125V GFCI PORT AUTO 2'

MFG Item Number
GFC2A
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
GFC2A
15A 125V GFCI PORT AUTO 2'

Series Information

Specifications

Specifications
Manufacturer Part Number GFC2A
Manufacturer Bryant Electric
Family Series Bryant Electric Cordsets
Description Power Protection Products, GFCI Linecords, Commercial, Auto Set, 15A 125V AC, 5-15R, 2' Cord Length, 4-6 mA Trip Level, Yellow
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Length 2 '
Cord Gauge 12/3 AWG
Cord Type SJEOW
Reset Automatic
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs