Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GFC2M Bryant Electric Cordsets, 15A 125V GFCI PORT MANUAL 2'

MFG Item Number
GFC2M

GFC2M Bryant Electric Cordsets, 15A 125V GFCI PORT MANUAL 2'

MFG Item Number
GFC2M
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Cordsets, Series
Item #
GFC2M
15A 125V GFCI PORT MANUAL 2'

Series Information

Specifications

Specifications
Manufacturer Part Number GFC2M
Manufacturer Bryant Electric
Family Series Bryant Electric Cordsets
Description Power Protection Products, GFCI Linecords, Commercial, Manual Set, 15A 125V AC, 5-15R, 2' Cord Length, 4-6 mA Trip Level, Black and Yellow
Output (1) 5-15R
Input 5-15P
Current Rating 15 A
Voltage 120 VAC
Length 2 '
Cord Gauge 12/3 AWG
Cord Type SJEOW
Reset Manual
NEMA Rating NEMA 3R
Approvals CSA, UL
Net Weight 0.8 lbs
Gross Weight 0.8 lbs