Series Information
| Manufacturer Part Number | GFCL15A |
|---|---|
| Manufacturer | Bryant Electric |
| Family Series | Bryant Electric Cordsets |
| Description | Power Protection Products, GFCI Linecords, Commercial, Auto Set, 15A 125V AC, 5-15R, 15' Cord Length, 4-6 mA Trip Level, Yellow |
| Output | (1) 5-15R |
| Current Rating | 15 A |
| Voltage | 125 VAC |
| Length | 15 ' |
| Cord Gauge | 14/3 AWG |
| Cord Type | SJEOW |
| Reset | Automatic |
| NEMA Rating | NEMA 3R |
| Net Weight | 1.6 lbs |
| Gross Weight | 1.6 lbs |